Insert Bearing Pillow Block Unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170.5 mm |
Shaft Height | 60 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 170.5 mm |
Shaft Height | 60 mm |
Material | Cast Iron |
Height | 119.4 mm |
Length | 221 mm |
Total bearing width | 57 mm |
Series | UCP |
Weight | 3.55 kg |
Number of holes | 2 |
Outer diameter | 56.5 mm |
Width | 52 mm |
Usually arrives within 14 working days