References
SNR:UCPE213
Rubix:206A1022
EAN:3413529526987





Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 79.4 mm |
Product details : SNR UCPE213 BEARING UNIT
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x155x81 mm |
|---|---|
| Logistic Weight | 6550 g |
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 79.4 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | pillow block (mounting from above and below) |
| Height | 156 mm |
| Length | 260 mm |
| Sealing | osłonięte z obu stron (z pierścieniem odśrodkowym) |
| Lubrication | grease (relubricatable), grease fitting r1/8' |
| Series | ucpe200 |
| Weight | 6.36 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 70.52 excl. VAT
/ Each
£ 84.62 incl. VAT
- Delivery usually within ( 3 ) days