References
SNR:UKPG209HCC
Rubix:206A2325
EAN:3413529556335



Product details : SNR UKPG209HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2371 kg |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 71.64 excl. VAT
/ Each
£ 85.97 incl. VAT
- Usually arrives within 14 working days
