References
RHP:SL25A
Rubix:228A3606
Manufacturer :SL25A R
EAN:00747023032365


Technical specifications
| Shaft Height | 33.32 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 27.3 mm |
Product details : RHP SL25A SELF LUBE PILLOW BLOCK UNIT
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Shaft Height | 33.32 mm |
| Material | cast iron |
| Total bearing width | 27.3 mm |
| Diameter of fixation holes | 10 mm |
| Height | 67.8 mm |
| Length | 139 mm |
| Series | sl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days