INA TSHE60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer Block Housing Unit
See technical informationSee documentsReferences
Superseded Ref:TSHE60-XL-N-I
INA:TSHE60-XL-N
Rubix:103A8081
Manufacturer :0947314700000
EAN:4054372939051


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
Documents
Product details : INA TSHE60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units TSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
| Material | grey cast iron |
| Total bearing width | 77.9 mm |
| Outer diameter | 110 mm |
| Clamping | 84 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | threaded base |
| Height | 140 mm |
| Length | 150 mm |
| Sealing | t seals |
| Lubrication | relubricatable (m6 lubrication thread) |
| Series | tshe |
| Weight | 4.21 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 163.61 excl. VAT
/ Each
£ 196.33 incl. VAT
- Delivery usually within ( 7 ) days