References
SNR:UCFLE204
Rubix:102A1244
EAN:3413529527250





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UCFLE204 BEARING UNIT
Cast iron housing, bearing insert with threaded pins on the inner ring, seal with slinger (centrifugal disc)
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or high mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers available for numerous bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or high mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The self-aligning bearing units from SNR offer an exceptional price-performance ratio and provide solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 119x66x41 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 12.38 excl. VAT
/ Each
£ 14.86 incl. VAT
- Delivery usually within ( 3 ) days