References
INA:RCJTZ30-XL
Rubix:100A8198
Manufacturer :0008316890000
EAN:4012802791181


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 83 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : INA HOUSED BEARING UNIT RCJTZ30-XL
Housing units RCJTZ, two-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Strengths
PCJT is supplied with bearing GRAE-NPPB, RCJT and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 83 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | rcjtz..-xl |
| Total bearing width | 47.2 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 52.69 excl. VAT
/ Each
£ 63.23 incl. VAT
- In stock: Next day delivery