References
Timken:GVFD1 1/4
Rubix:103A0435
EAN:0087796058378


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : TIMKEN GVFD1 1/4 BALL FLANGED UNIT
inch flange bearing housing unit Fafnir
Timken GVFD 1-1/4 flange bearing housing unit with ball bearing, 31,75 mm bore. Three-bolt square flange, bearing in Medium-Duty series.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | malleable cast iron (malleable iron) |
| Series | medium-duty |
| Total bearing width | 38.9 mm |
| Clamping | 29.4 mm |
| Diameter of fixation holes | 10.3 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 0.82 kg |
| Mounting typ | three-screw square flange with eccentric clamping sleeve |
Show UNSPSC/ECL@SS
£ 190.15 excl. VAT
/ Each
£ 228.18 incl. VAT
- Usually arrives within 14 working days