Insert bearing with set screw RHP 1075-65G, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 77.8 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1075-65G
Rubix:158A4323
Manufacturer :1075-65G R
EAN:00747023040933

Documents
Product details : RHP BEARING INSERT 1075-65G
RHP Self-Lube, Silver-Lube, Life-Lube and Molded-Oil units include two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with spherical outside diameter and extended inner ring mounted in a pillow block or flanged housing. The spherical fit accommodates initial misalignment. Self Lubricating Bearings are available with a range of locking methods for close-fit shaft mounting. This feature combined with a complete range of sealing for all environments makes our units a very versatile product.
Strengths
•Two-piece riveted high strength metal cage in steel or stainless steel
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc
Technical specifications
Attributes
| Logistic Weight | 2610 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | high-quality hardened steel |
| Cage | steel |
| Limit speed | 2300 rpm |
| Total bearing width | 77.8 mm |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 2.61 kg |
Show UNSPSC/ECL@SS
£ 114.45 excl. VAT
/ Each
£ 137.34 incl. VAT
- Delivery usually within ( 2 ) days
