Insert bearing for self-aligning bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 137x137x100 mm |
---|---|
Logistic Weight | 1825 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 65.1 mm |
Bearing Clearance | c3 |
Series | uc200 |
Cage | steel |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Sealing | open |
Usually arrives within 14 working days