Insert bearing with set screw SNR MUC206-20FD, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Stainless steel insert, spherical outer diameter with pin, secured by set screw, seal with sealing ring, food-grade grease
See technical informationReferences
SNR:MUC206-20FD
Rubix:205A4947
EAN:3413520462956




Product details : SNR MUC206-20FD INSERT BEARING
Bearing inserts for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Series | muc |
| Material | stainless steel |
| Cage | stainless steel |
| Reaming | 31.75 mm |
| Limit speed | 4600 rpm |
| Lubrication Type | grease |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16700 N |
| Lubricant | food-grade grease |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 54.71 excl. VAT
/ Each
£ 65.65 incl. VAT
- Delivery usually within ( 3 ) days
