Insert bearing with set screw INA GYE75-XL-KRR-B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Radial insert ball bearing
See technical informationReferences
INA:GYE75-XL-KRR-B
Rubix:102A7454
Manufacturer :0009352470000
EAN:4064327886071

Product details : INA GYE75-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GYE..-KRR-B, spherical outer ring, location by grub screws, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-xl-krr-b |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 130.26 excl. VAT
/ Each
£ 156.31 incl. VAT
- Usually arrives within 14 working days
