References
RHP:MSFT55
Rubix:158A4438
Manufacturer :MSFT55 R
EAN:00747023012930


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 202 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSFT55
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
Technical specifications
Attributes
| Logistic Weight | 4300 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 235 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 47.6 mm |
| Length | 138.1 mm |
| Series | msft |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.3 kg |
Show UNSPSC/ECL@SS
£ 115.40 excl. VAT
/ Each
£ 138.48 incl. VAT
- Usually arrives within 14 working days