NSK HOUSED BEARING UNIT UCFX11D1

Flanged Bearing Housing Unit

See technical information
References
NSK:UCFX11D1
Rubix:103A1225
Manufacturer :UCFX11D1 N
EAN:00029176670459
brand logo
Technical specifications
Inner diameter55 mm
Width175 mm
Fixation centre-to-centre distance143 mm
See all Specifications

Product details : NSK HOUSED BEARING UNIT UCFX11D1


NSK mounted units are manufactured in several ranges: RHP Self-Lube®, Silver-Lube®, Life-Lube®, J-Line and Molded-Oil units. NSK mounted units comprise two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with a spherical outer diameter and an extended inner ring mounted in a housing or a flanged housing. The spherical fit accommodates initial misalignment. This product is available with a range of locking methods for mounting on a fitted shaft. This feature, combined with a full range of seals for all environments, makes our units a very versatile product.

Strengths

High-strength two-piece riveted steel cage The spherical seating allows initial misalignment during mounting Relubrication capability is standard Super-finished raceways for quiet and efficient operation High-quality hardened steel used for inner and outer rings High-quality casting Iron housing with rigid one-piece construction Proven single-lip seal supplied, with deflectors Also available as standard: set-screw shaft locking, eccentric collar and tapered sleeve locking

Technical specifications


Attributes
Inner diameter55 mm
Width175 mm
Fixation centre-to-centre distance143 mm
Materialcast iron
Height48 mm
Length175 mm
Seriesucf
Total bearing width65.1 mm
Clamping25.4 mm
Diameter of fixation holes18 mm
Number of holes4
Basic static load, radial - C0r36000 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight5.5 kg
Mounting typfour-bolt square flange
Show UNSPSC/ECL@SS
£ 128.39 excl. VAT
/ Each
£ 154.07 incl. VAT
  • Usually arrives within 14 working days