Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 76 mm |
Logistics dimensions (L x W x H) | 34x95x50 mm |
---|---|
Logistic Weight | 370 g |
Inner diameter | 25 mm |
Width | 34 mm |
Fixation centre-to-centre distance | 76 mm |
Length | 95 mm |
Series | GRRY..-VA |
Basic static load, radial - C0r | 7500 N |
Basic dynamic load, radial - Cr | 13400 N |
Outer diameter | 95 mm |
Usually arrives within 14 working days