TIMKEN YCJT1 7/16 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT1 7/16 SGT
Rubix:397A8340
EAN:0087796266377


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Product details : TIMKEN YCJT1 7/16 SGT 2-BOLT FLANGED BALL BEARING UNIT
Inch flanged bearing housing unit Fafnir
Two-bolt flanged bearing housing unit from Timken (Fafnir) for shafts with 1-7/16\" bore. Set screw locking and Shroud Seal for reliable protection.
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | ycjt-sgt |
| Total bearing width | 45.41 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 13 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.22 kg |
| Mounting typ | two-bolt flanged bearing housing unit (2-bolt flange), set-screw locking |
Show UNSPSC/ECL@SS
£ 85.06 excl. VAT
/ Each
£ 102.07 incl. VAT
- Usually arrives within 14 working days