RHP MST1040-35K HOUSED BEARING UNIT
Self-Lube Flange Bearing Unit
See technical informationSee documentsReferences
RHP:MST1040-35K
Rubix:207A0840
Manufacturer :MST1040-35K R
EAN:00747023013890

Documents
Product details : RHP MST1040-35K HOUSED BEARING UNIT
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
MST1040-35K - RHP Cast Iron Take Up Bearing Unit - 35mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2518 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 49.5 mm |
| Length | 143.5 mm |
| Series | mst |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 91.65 excl. VAT
/ Each
£ 109.98 incl. VAT
- Usually arrives within 14 working days
