References
RHP:ST20EC
Rubix:158A0106
Manufacturer :ST20EC R
EAN:00747023034024

Product details : RHP HOUSED BEARING UNIT ST20EC
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 36 mm |
| Material | cast iron |
| Total bearing width | 31.03 mm |
| Length | 95.5 mm |
| Series | st |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 30.24 excl. VAT
/ Each
£ 36.29 incl. VAT
- Usually arrives within 14 working days
