Take-up housing unit
Inner diameter | 45 mm |
---|---|
Length | 141 mm |
Width | 141 mm |
Inner diameter | 45 mm |
---|---|
Length | 141 mm |
Width | 141 mm |
Type | Take-Up Housing Unit |
Total bearing width | 141 mm |
Material | Cast Iron |
Series | PTUE..-XL |
Inner width | 82 mm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 141 mm |
Usually arrives within 14 working days