RHP HOUSED BEARING UNIT SL2.7/16

Self-Lube Pillow Block Unit

See technical informationSee documents

References

RHP:SL2.7/16
Rubix:158A3311
Manufacturer :SL2.7/16 R
EAN:00747023032228
brand logo

Technical specifications

Fixation centre-to-centre distance201 mm
Materialcast iron
Total bearing width65.1 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT SL2.7/16


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight6100 g
Fixation centre-to-centre distance201 mm
Materialcast iron
Total bearing width65.1 mm
Diameter of fixation holes16 mm
Height140.6 mm
Length240 mm
Seriessl
Weight6.1 kg
Number of holes2
Basic static load, radial - C0r33000 N
Basic dynamic load, radial - Cr48000 N
Width70 mm
£ 104.93 excl. VAT
/ Each
£ 125.92 incl. VAT
  • Usually arrives within 14 working days