References
RHP:MP85HLT
Rubix:158A3350
Manufacturer :MP85HLT R
EAN:00747023114177


Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 319.1 mm |
| Material | cast iron |
Documents
Product details : RHP HITEMP HOUSD BEARING MP85HLT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP85 - RHP Cast Iron Pillow Block - 85mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 23400 g |
|---|---|
| Inner diameter | 85 mm |
| Fixation centre-to-centre distance | 319.1 mm |
| Material | cast iron |
| Total bearing width | 96 mm |
| Diameter of fixation holes | 24 mm |
| Height | 209.6 mm |
| Length | 381 mm |
| Series | mp |
| Weight | 23.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Width | 111.1 mm |
Show UNSPSC/ECL@SS
£ 393.95 excl. VAT
/ Each
£ 472.74 incl. VAT
- Usually arrives within 14 working days