Take-Up Cast Iron Unit
Inner diameter | 60 mm |
---|---|
Length | 196 mm |
Width | 65.1 mm |
Inner diameter | 60 mm |
---|---|
Length | 196 mm |
Width | 65.1 mm |
Type | Take-Up Ball Bearing Unit |
Total bearing width | 64.3 mm |
Material | Cast Iron |
Series | UCT |
Inner width | 42.1 mm |
Outer diameter | 75.64 mm |
Weight | 4.81 kg |
Usually arrives within 14 working days