Take-up housing unit
Inner diameter | 35 mm |
---|---|
Length | 122 mm |
Width | 32 mm |
Inner diameter | 35 mm |
---|---|
Length | 122 mm |
Width | 32 mm |
Type | Take-Up Housing Unit |
Material | Cast Iron |
Series | THE..-XL |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Outer diameter | 55 mm |
Usually arrives within 14 working days