RHP HOUSED BEARING UNIT ST2.3/16
Self-Lube Take-Up Bearing Unit
See technical informationSee documentsReferences
RHP:ST2.3/16
Rubix:157A9897
Manufacturer :ST2.3/16 R
EAN:00747023033911

Documents
Product details : RHP HOUSED BEARING UNIT ST2.3/16
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 4200 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 63.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 63.5 mm |
| Length | 182 mm |
| Series | st |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 4.2 kg |
Show UNSPSC/ECL@SS
£ 100.75 excl. VAT
/ Each
£ 120.90 incl. VAT
- Usually arrives within 14 working days
