References
NTN:SM-UCT210D1
Rubix:205A8379
EAN:4547359187687



Product details : NTN SM-UCT210D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ Each
£ 70.08 incl. VAT
- Usually arrives within 14 working days
