Take-up housing unit
Inner diameter | 60 mm |
---|---|
Length | 186 mm |
Width | 186 mm |
Inner diameter | 60 mm |
---|---|
Length | 186 mm |
Width | 186 mm |
Type | Take-Up Housing Unit |
Total bearing width | 186 mm |
Material | Cast Iron |
Series | PTUEY..-XL |
Inner width | 100 mm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Outer diameter | 186 mm |
Usually arrives within 14 working days