FESTO 130678 PUSH-IN FITTING QS-1/4-8-50


Push-in Fitting

References
festo:QS-1/4-8-50
rubix:117A9246
manufacturer :130678
ean:4052568023997
QS-1/4-8-50 Push-in fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Product details : FESTO 130678 PUSH-IN FITTING QS-1/4-8-50


Push-in fitting QS-1/4-8-50 male thread with external Hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x85x65 mm
Logistic Weight16,09 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ 50 pieces
£ 108.00 incl. VAT
  • Delivery usually within ( 2 ) days