FESTO 177703 PUSH-IN CONNECTOR CQ-22H-15

Push-In Connector

See technical informationSee documents

References

Festo:CQ-22H-15
Rubix:124A7165
Manufacturer :177703
EAN:4052568038526
CQ-22H-15 Push-in connector

Technical specifications

Materialpom (polyoxymethylene/polyacetal) for housing and disassembly ring; clamp in high-alloy stainless steel
Connection 1cq-22 male union
See all Specifications

Documents

Product details : FESTO 177703 PUSH-IN CONNECTOR CQ-22H-15


Push-in connector CQ-22H-15 For high flow rates. Nominal size=12,15 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight18,15 g
Materialpom (polyoxymethylene/polyacetal) for housing and disassembly ring; clamp in high-alloy stainless steel
Connection 1cq-22 male union
Profileunion (straight fitting) with male union
Connection 215
Max. temperature70 °C
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • Delivery usually within ( 6 ) days