References
SMC:D-M9PWM
Rubix:2607557
EAN:3618036133271

Product details : SMC D-M9PWM AUTO SWITCH
SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.
Model: M9PW (3-wire, PNP)
Lead Wire Length: M (1 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.
Model: M9PW (3-wire, PNP)
Lead Wire Length: M (1 m)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x5x4 mm |
|---|---|
| Logistic Weight | 15 g |
| Type | detector |
| Min. tension | 4.5 V |
| Max. tension | 28 V |
| Voltage | 28 V |
| LED Indicator | yes |
| Operating voltage | 28 V |
Show UNSPSC/ECL@SS
£ 35.55 excl. VAT
/ Each
£ 42.66 incl. VAT
- Delivery usually within ( 4 ) days