References
Festo:SMT-C1-PS-24V-K-0,3-M12
Rubix:119A9929
Manufacturer :571341
EAN:4052568101213

Documents
Product details : FESTO 571341 PROXIMITY SWITCH SMT-C1-PS-24V-K-0,3-M12
Proximity sensor
Technical specifications
Attributes
| Logistic Weight | 32,4 g |
|---|---|
| Type | smt |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | wrought aluminum alloy, nickel-plated brass, pp, tpe-o, tpe-u, high-alloy stainless steel |
Show UNSPSC/ECL@SS
£ 67.71 excl. VAT
/ Each
£ 81.25 incl. VAT
- Delivery usually within ( 2 ) days