FESTO 150449 PROXIMITY SWITCH SIEH-M12B-NS-S-L
SIEH Inductive sensor
See technical informationSee documentsReferences
Festo:SIEH-M12B-NS-S-L
Rubix:119A3982
Manufacturer :150449
EAN:4052568069599

Documents
Product details : FESTO 150449 PROXIMITY SWITCH SIEH-M12B-NS-S-L
Proximity Sensor SIEH-M12B-NS-S-L Inductive, for large switching Distances. Conforms to standard=EN 60947-5-2, Authorisation=(* C-Tick, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Nominal switching Distance=4 mm
Technical specifications
Attributes
| Logistic Weight | 27,6 g |
|---|---|
| Type | sieh |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass, pbtp nickel plated |
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT
- Delivery usually within ( 2 ) days