SMC D-A93VZ AUTO SWITCH
D-A90V/A93V/A96V, Reed Switch, Direct Mounting, Grommet, Perpendicular
See technical informationSee documentsReferences
SMC:D-A93VZ
Rubix:392A8611
Manufacturer :D-A93VZ

Documents
Product details : SMC D-A93VZ AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Strengths
Electrical entry: Grommet.
Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
Power voltage: 100VAC/48V DC (4 to 8V DC).
Load current: 5 to 50mA.
Applicable Actuator Series: CDU, CDQS, CDQ2, MY1, MXU, MXW, MXF, MXS, MXQ, MXP, MTS, CXT, MK, MK2, RSQ, CEP, CY1R.
Technical specifications
Attributes
| Type | reed switch |
|---|---|
| Min. tension | 24 V |
| Max. tension | 100 V |
| Material | vinyl (cable) |
| Cable length | 0.5 m |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ Each
£ 32.40 incl. VAT
- Usually arrives within 14 working days