References
Aventics:R412022862
Rubix:273A9850
Manufacturer :R412022862

Documents
Product details : AVENTICS R412022862
Strengths
•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Material | polyamide (housing);polyvinyl chloride (cable sheath);stainless steel (locking screw) |
| Cable length | 0.3 m |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
- Usually arrives within 14 working days
