SENTINEL Series Self-aligning bearing
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Material | thermoplastic |
Height | 72 mm |
Length | 140 mm |
Series | sentinel |
Weight | 0.33 kg |
Number of holes | 2 |
Usually arrives within 14 working days