INA RASE70-XL 0945710310000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationReferences
Superseded Ref:RASE70-XL-I
INA:RASE70-XL
Rubix:244A4054
Manufacturer :0945710310000
EAN:4054372849046


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
Product details : INA RASE70-XL 0945710310000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 202.5 mm |
| Shaft Height | 79.4 mm |
| Material | grey cast iron (gg) |
| Total bearing width | 65 mm |
| Outer diameter | 96 mm |
| Diameter of fixation holes | 22 mm |
| Height | 156 mm |
| Length | 260 mm |
| Series | rase..-xl |
| Weight | 6.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 44 mm |
Show UNSPSC/ECL@SS
£ 168.19 excl. VAT
/ Each
£ 201.83 incl. VAT
- Delivery usually within ( 7 ) days