SCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
TeSys D
See technical informationSee documentsReferences
Schneider Electric:LRD1521
Rubix:234A5798
EAN:3389110146745

Documents
Product details : SCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
Class 20 Overload Relay (W)45 mm x (D)92 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Mounting typ | under contactor |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 85.28 excl. VAT
/ Each
£ 102.34 incl. VAT
- Delivery usually within ( 10 ) days