Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822065004
AVENTICS 0822065004
Series GPC
References
aventics:
0822065004
rubix:
274A0362
ean:
3661475882361
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
125
mm
Type
Guide cylinders, Series GPC-BV
Product details
Technical specifications
Product details : AVENTICS 0822065004
Technical specifications
Attributes
Cylinder diameter
40
mm
Cylinder stroke
125
mm
Type
Guide cylinders, Series GPC-BV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
773.95
excl. VAT
/
Each
£
928.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R402000839
AVENTICS R480151537
SMC CDM3E32-25 SHORT TYPE AIR CYLINDER
SMC CXSL20-15 DUAL ROD CYLINDER
SMC CP95SDB40-40 AIR CYLINDER
MATARA MCMI-11-20-500 ISO6432 CYLINDER 20MM BORE 500MM STROKE MAGNETIC
SMC CDJ2QB10-100-B LOW FRICTION CYLINDER
SMC CD85WE16-50-A AIR CYLINDER
SMC CG5BN80TFSV-75 STAINLESS STEEL CYLINDER
SMC CDM2KB20-125AZ AIR CYLINDER
AVENTICS R402000832
SMC CD75E32-50C-B-XC6B AIR CYLINDER
MATARA MCQV-11-160-300M ISO15552-VDMA 24562 160 BORE 300MM STROKE MAGN
SMC JCDMB32-300 AIR CYLINDER
SMC CDJP2L10-25D PIN CYLINDER