References
Aventics:0821303540
Rubix:273A4118
Manufacturer :0821303540

Product details : AVENTICS 0821303540 SERIES NL4 COMPRESSED AIR FILTER
Filter, NL4-FLS series
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Volume flow rate | 4000 l/min |
Show UNSPSC/ECL@SS
£ 96.72 excl. VAT
/ Each
£ 116.06 incl. VAT
- Delivery usually within ( 5 ) days
