Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
AVENTICS R412005423
AVENTICS R412005423
Series QR1-S Mini
References
aventics:
R412005423
rubix:
274A0956
ean:
3661475982528
Product details
Technical specifications
Product details : AVENTICS R412005423
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.22
excl. VAT
/
Each
£
5.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE BULKHEAD STRAIGHT 12 853164
MECALINE STEM REDUCER 6-4 853196
SMC KQ2L08-00A MALE FITTING I 8 TUBE
SMC KQ2H23-04A MALE FITTING I 3.2 TUBE I 4 TUBE
MECALINE SOCKET ELBOW 6 MM 853177
MECALINE PUSH IN UNION 10MM-8MM 883907
SMC KQ2H02-23A MALE FITTING 2 TUBE 3.2 TUBE
SMC KQ2T04-00A MALE FITTING I 4 TUBE
SMC KQ2U04-06A FITTING I 4 TUBE I 6 TUBE
LEGRIS LF3000 FITTING 3140 04 00
MECALINE 867650 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/160BAR
SMC KQ2U06-00A FITTING I 6 TUBE
AVENTICS R412010117
SMC DMK6-04-C2 MULTI CONNECTOR + FITTINGS
SMC KQ2P-01 1/8 PLUG