SMC KQ2U04-06A FITTING I 4 TUBE I 6 TUBE


KQ2 One-touch Fitting

References
smc:KQ2U04-06A
rubix:81176358
KQ2U, One-touch Fitting White Color - Different diameter union “Y”
brand logo
Technical specifications

Product details : SMC KQ2U04-06A FITTING I 4 TUBE I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter union "Y".
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.

Applicable Tube O.D. (A): ø 4
Applicable Tube O.D. (B): ø 6

Technical specifications


Attributes
Logistic Weight4 g
Connection 14
Length10.6 mm
Connection 26
MaterialBrass
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
  • Delivery usually within ( 4 ) days