• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(386)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 1823373071

AVENTICS 1823373071

Series QR2-S, standard

See technical information
References
Aventics:1823373071
Rubix:273A0024
brand logo
brand logo

Product details : AVENTICS 1823373071


Screw connection

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 190660 PUSH-IN L-FITTING QSL-3/8-6MECALINE 858708 FLOW REG METER-IN MM 12 G1/4INSMC KQ2L04-G01A ONE-TOUCH FITTINGLEGRIS SINGLE BANJO 3018 08 13AVENTICS 1823391631LEGRIS LF3000 FITTING 3182 04 00NORGREN C0K511048 PFITC 10MM-G1/2BANJO FLOW (OUT)SMC KQ2L12-02AS-X35 ONE-TOUCH FITTINGSMC KQ2H23-04A1 ONE-TOUCH FITTINGSMC KQ2W06-G02A1 ONE-TOUCH FITTINGAVENTICS 1823373059SMC KQ2H16-G03N ONE-TOUCH FITTINGSMC KQ2K06-M6A ONE-TOUCH FITTINGFESTO 186178 PUSH-IN T-FITTING QSTL-G1/2-16SMC KM11-06-10-6 FITTING MANIFOLD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap