• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Compressed air preparation
  5. Compressed air maintenance
  6. Service unit combination
  7. FESTO 541474 SERVICE UNIT COMBINATION

FESTO 541474 SERVICE UNIT COMBINATION

Service unit combination

See technical information

References

Festo:MSB6N-1/2:J2M1D1A1-WP
Rubix:391A3556
Manufacturer :541474
EAN:4052568347161
brand logo
brand logo

Product details : FESTO 541474 SERVICE UNIT COMBINATION


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 857.86 excl. VAT
/ Each
£ 1,029.43 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 550492 SERVICE UNIT COMBINATIONSMC AC40A-F04DG-D FILTER REGULATOR + LUBRICATORFESTO 529154 FILTER REGULATOR MS4-LFR-1/4-D7-CRV-ASSMC AMS30A-H00D-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPESMC AL20-F02-D AIR TREATMENT - FRLFESTO 159634 FILTER REGULATOR LFR-1/8-D-MINI-AFESTO 162756 SERVICE UNIT FRC-3/8-D-7-MINIFESTO 529218 FILTER REGULATOR MS6-LFR-3/8-D6-CRV-ASMENNEKES 7393UK DUO SOCKET IP67 3P 110V 4H 1 X RCDFESTO 162757 SERVICE UNIT FRC-3/8-D-7-MIDIFESTO 529181 FILTER REGULATOR MS6-LFR-1/2-D6-ERM-AS-ZFESTO 185771 SERVICE UNIT LFR-1/4-D-MIDI-KFSMC AMS30B-F03C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPEFESTO 541437 SERVICE UNIT COMBINATIONFESTO 194757 FILTER REGULATOR LFRS-1/2-D-MIDI-A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap