References
Facom:S.400AVSE
Rubix:1240838
EAN:3148510589077

Product details : FACOM SET TOOLS S.400AVSE
Set of 12 insulated tools 1000 Volts VSE series
- Including:
- 9 sockets 12-sided of 8, 9, 10, 11, 12, 13, 14, 17, 19 mm.
- Ratchet S.151AVSE.
-Extensions S.210AVSE and S.215AVSE.
- Size: 390 x 160 x 68 mm.
Weight: 2.460 kg.
- Including:
- 9 sockets 12-sided of 8, 9, 10, 11, 12, 13, 14, 17, 19 mm.
- Ratchet S.151AVSE.
-Extensions S.210AVSE and S.215AVSE.
- Size: 390 x 160 x 68 mm.
Weight: 2.460 kg.
Technical specifications
Attributes
| Logistic Weight | 2451 g |
|---|---|
| Packaged dimensions (D x W x H) | 388x165x70 mm |
| Package weight | 2451 g |
| Number of elements | 12 |
Show UNSPSC/ECL@SS
£ 463.68 excl. VAT
/ Each
£ 556.42 incl. VAT
- Delivery usually within ( 14 ) days
