References
Roebuck:6233605
Rubix:2016509
EAN:3660338395284
Documents
Product details : ROEBUCK 00002 20PC DELUXE TOOL KIT
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.Contents:Slotted screwdriver 75mm x 3mm, Electrician's screwdriver 150mm x 5mm, Electrician's screwdriver 150mm x 6mm, Screwdriver PZ1, Screwdriver PZ2, Water pump pliers 250 mm, Universal pliers 200 mm, Cutting pliers 160mm, Curved nose pliers 150mm, Cable cutter 200 mm, Monkey wrench 200 mm, open-end wrench 13 mm; 17 mm; 19 mm and 24 mm, Combination wrench 13 mm; 17 mm; 19 mm, Junior 150 mm saw frame, Stripping knife
High quality, injection moulded with Nylon 11 for optimum protection.Contents:Slotted screwdriver 75mm x 3mm, Electrician's screwdriver 150mm x 5mm, Electrician's screwdriver 150mm x 6mm, Screwdriver PZ1, Screwdriver PZ2, Water pump pliers 250 mm, Universal pliers 200 mm, Cutting pliers 160mm, Curved nose pliers 150mm, Cable cutter 200 mm, Monkey wrench 200 mm, open-end wrench 13 mm; 17 mm; 19 mm and 24 mm, Combination wrench 13 mm; 17 mm; 19 mm, Junior 150 mm saw frame, Stripping knife
Technical specifications
Attributes
| Number of elements | 21 |
|---|
Show UNSPSC/ECL@SS
£ 1,069.98 excl. VAT
/ Each
£ 1,283.98 incl. VAT
- Usually arrives within 14 working days