ROEBUCK TEX 4 ORGANISER TOOL KIT 880739


Tex 4 electrician's case

References
roebuck:880739
rubix:211A0080
ean:3660338340758
brand logo
brand logo
Technical specifications
Number of elements10

Product details : ROEBUCK TEX 4 ORGANISER TOOL KIT 880739


Contents:
Isolated tools 1000V controlled VDE:
1000V insulated screwdrivers:
- 3 slotted screwdrivers:
3x100, 4x100, 5.5x125 mm (refs 827106, 827107, 827108).
- 2 Phillips PH1, PH2 screwdrivers (refs 826505, 826506).
- 1 1000V- 180 mm insulated universal clamp (ref. 840510).
- 1 isolated diagonal cutting pliers 1000V- 160 mm (ref 840530).
- 1 insulated wire stripper 1000V- 160 mm (ref 840528).
Non-isolated tools:
- 1 folding meter (ref 867691)-1 voltage detector screwdriver (ref 826498).

Technical specifications


Attributes
Number of elements10
Show UNSPSC/ECL@SS
£ 154.58 excl. VAT
/ Each
£ 185.50 incl. VAT
  • In stock: Next day delivery