KNIPEX 002119LBE KNIPEX L-BOXX ELECTRIC 63 PARTS 357MM

Tool Kit

See technical informationSee documents

References

Knipex:00 21 19 LB E
Rubix:388A4450
EAN:4003773081623
brand logo

Technical specifications

Number of elements63
See all Specifications

Documents

Product details : KNIPEX 002119LBE KNIPEX L-BOXX ELECTRIC 63 PARTS 357MM


Contains 63 brand name tools. Partly VDE-tested according toh DIN EN/IEC 60900. Several boxes can be securely joined together. Flexible inner partitions. With two-part tool holder made of hard-wearing polyester fabric. Tool holders are connected to each other using hook-and-loop. Handle can be lowered into a hollow in the lid to save space. Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling. Dimensions, exterior (W x H x D): 442 x 151 x 357 mm. Dimensions, interior (W x H x D): 375 x 107 x 311 mm. strong box made of impact- and shock-proof ABS plastic

Technical specifications


Attributes
Logistics dimensions (L x W x H)445x358x152 mm
Logistic Weight7800 g
Number of elements63
£ 1,170.47 excl. VAT
/ Each
£ 1,404.56 incl. VAT
  • Delivery usually within ( 14 ) days