References
Facom:2185C.VSE
Rubix:1232815
EAN:3148516540980
Product details : FACOM 28 SET TOOL 2185C.VSE
-4 Screwdriver for slotted heads: 4-5 5-6 5-8 mm 2 Phillips screwdriver n ° 1-2 1 ratchet 1/4 1 extension 1/4 5 sockets 1/4: 6-7-8-10-12 mm 3 sockets screwdriver 1/4: 4-5-6 mm 1 adjustable wrench 10 1 copper cable cutter Ø 14 MM 1 Universal pliers 1 cutting pliers diagonal hard wire 1 diagonal copper cutting pliers 1 stripping pliers 1 flat-beak pliers 1 meter of 2 m plastic 1 tension detector 1 pair of gloves Class 0 1 pair of gloves 1 knife. Volume available for additional tools. Supplied in plastic box with modular storage.
Technical specifications
Attributes
| Number of elements | 28 |
|---|
Show UNSPSC/ECL@SS
£ 1,028.10 excl. VAT
/ Each
£ 1,233.72 incl. VAT
- Delivery usually within ( 14 ) days