ROEBUCK 00020 1000V INSULATED 11PC G/PURPOSE TOOL KIT IN TOOL ROLL


Insulated 11 piece general purpose tool kit

References
roebuck:7770631
rubix:7770631
ean:3660338518478
brand logo
brand logo
brand logo
Technical specifications
Number of elements11

Product details : ROEBUCK 00020 1000V INSULATED 11PC G/PURPOSE TOOL KIT IN TOOL ROLL


Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Contents:Screwdriver slot 75 mm - End piece of 3 mm Electrician screwdriver 150 mm - End piece of 5 mm, 6.5 mmScrewdriver PZ1 75 mm, PZ2 100 mm Screwdriver PH1 75 mm, PH2 100 mmUniversal pliers 200 mmPliers to curved beak 150 mmCable cutter 200 mmCrescent wrench 200 mmProvided in the kit
brand logo

Technical specifications


Attributes
Number of elements11
Show UNSPSC/ECL@SS
£ 282.60 excl. VAT
/ Each
£ 339.12 incl. VAT
  • Usually arrives within 14 working days