References
Gühring:857 10.000
Rubix:345A1499
Manufacturer :9008570100000
EAN:4031093258043

Product details : GUHRING 00857 010.000 HAND TAPS 9008570100000
Set of 3 HSSE nitrided hand taps series 857
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Total length | 70 mm |
| Tolerance | iso2/6h |
| Threading diameter | 10 mm |
| Thread depth | 20 mm |
Show UNSPSC/ECL@SS
£ 107.46 excl. VAT
/ Each
£ 128.95 incl. VAT
- Usually arrives within 14 working days
