Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Spray cooling and lubrication systems, pumps
Low-pressure spray-lubrication
Nozzle for low-pressure cooling
CUTLINE 865023 ASSEMBLY OF 4 NOZZLES 1/4 EASY COOL 1/4
CUTLINE 865023 ASSEMBLY OF 4 NOZZLES 1/4 EASY COOL 1/4
Set of 4 set square nozzles 1/4'' - easy cool 1/4''
References
giss cutline:
865023
rubix:
216A9305
ean:
3660338194542
Technical specifications
Type
set square
Input diameter (inches)
1/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 865023 ASSEMBLY OF 4 NOZZLES 1/4 EASY COOL 1/4
3 round Ø 1.6-3.2-6.35 mm + 1 with a hole Ø 2.3 mm width 19 mm.
Technical specifications
Attributes
Type
set square
Input diameter (inches)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.11
excl. VAT
/
Each
£
15.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 865029 LOT OF 2 FLAT NOZZLE WIDTH 28 EASY COOL 1/4 PK2
CUTLINE 865027 SET OF 4 ROUND NOZZLES D.6,35 EASY COOL 1/4 PK4
LOC-LINE 1/2 INCH SYSTEM NOZZLE FLARE 1.1/4 PACK OF 2
CUTLINE 865057 SET OF 4 ROUND NOZZLES D.12,7 EASY COOL 1/2 PK4
CUTLINE 865026 SET OF 4 ROUND NOZZLES D.3,2 EASY COOL 1/4 PK4
LOC-LINE 1/2 INCH SYSTEM ROUND NOZZLES 3/8 51802 PACK OF 4
LOC-LINE 1/2 INCH SYSTEM NOZZLE ROUND 1/4 PACK OF 4
CUTLINE 865056 SET OF 4 ROUND NOZZLES D.9,5 EASY COOL 1/2 PK4
CUTLINE 865025 SET OF 4 ROUND NOZZLES D.1,6 EASY COOL 1/4 PK4
LOC-LINE IBTING 1/2 INCH SYSTEM 2.1/2 FLARE NOZZLE 51809
LOC-LINE 1/2IN SYST 90D SPRAY BAR NOZZLES
CUTLINE 865053 ASSEMBLY OF 4 NOZZLES 1/2 EASY COOL 1/2
CUTLINE 865059 LOT OF 2 FLAT NOZZLE WIDTH 34 EASY COOL 1/2 PK2
CUTLINE 865055 SET OF 4 ROUND NOZZLES D.6,35 EASY COOL 1/2 PK4
LOC-LINE 1/2 INCH SYSTEM HOSE ASSEMBELY PLIERS